Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Feeler Gage

  • Mfr # 184-303S

  • Zoro # G4389472


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Type
Metric
Material
Steel
Thickness (mm)
28 Leaves, 0.05 - 0.15mm by 0.01mm, 0.2 - 1mm by 0.05mm
Blade Length (In.)
6
Size of Leaves
1/2 in x 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184-303S
Zoro #
G4389472
UPC #
603908361602
Country of Origin
Japan

Dimensions

Thickness (mm)
28 Leaves, 0.05 - 0.15mm by 0.01mm, 0.2 - 1mm by 0.05mm
Blade Length (In.)
6
Size of Leaves
1/2 in x 6 in
Blade Width (In.)
1/2 (13mm)
Minimum Thickness - mm
0.05 mm
Dimension Type
Metric
Blade Length
150 mm
Thickness Range
0.05 mm to 1 mm
Maximum Thickness - mm
1 mm
Blade Width
13 mm

Details

Item
Feeler Gauge Set
Type
Metric
Material
Steel
Range (mm)
0.05 to 1.00
Number of Leaves
28
Number of Feeler Blades
28
Included Blades
0.05 mm thru 0.15 mm by 0.01 mm Step 0.2 thru 1 mm by 0.05 mm Step
Finish
Uncoated
Non-Magnetic
No
Markings
Metric
Holder Material
Steel
Tolerance
+/-0.004 mm
Blade Material
Steel
Color
Silver
Blade Style
Short Blade
Locking Device
Yes
Non-Marring
No
Included Certification
Certificate of Inspection
Set Millimeters Measured - Minimum
0.05 mm
Set Millimeters Measured - Maximum
1 mm

Description

Feeler Gauge Set, Finish Uncoated, Blade Length 150 mm, Blade Material Steel, Blade Style Short Blade, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Thickness - mm 1 mm, Minimum Thickness - mm 0.05 mm, Non-Marring No, Number of Feeler Blades 28, Thickness Range 0.05 mm to 1 mm, Tolerance +/-0.004 mm, Blade Width 13 mm, Color Silver, Holder Material Steel, Included Blades 0.05 mm thru 0.15 mm by 0.01 mm Step 0.2 thru 1 mm by 0.05 mm Step, Locking Device Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.