This item is Discontinued.

Mitutoyo Grinder Pk, Glass, Linear Scales, 10" x 24" 64PKA032A

Grinder Pk, Glass, Linear Scales, 10" x 24" (Discontinued)

  • Mfr # 64PKA032A
  • Zoro # G7792683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64PKA032A
Zoro #
G7792683
UPC #
603908602378
Country of Origin
Japan

Dimensions

Width (In.)
20
Height (In.)
7
Length (In.)
30
Overall Height
7
Overall Length
30
Overall Width
20

Details

Item
GRINDER PKG, GLASS LINEAR SCALES, 10" X 24", W/ DRO
Color
Silver
Special Features
2-Axis , KA counter grinder system
Weight
29

Description

Grinder Pk,Glass,Linear Scales,10 In. x 24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.