This item is Discontinued.

Mitutoyo Grinder Pk, Glass, Linear Scales, 12" x 18" 64PKA033A

Grinder Pk, Glass, Linear Scales, 12" x 18" (Discontinued)

  • Mfr # 64PKA033A
  • Zoro # G7792613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64PKA033A
Zoro #
G7792613
UPC #
603908621485
Country of Origin
Japan

Dimensions

Width (In.)
20
Length (In.)
24
Height (In.)
7
Overall Length
24
Overall Height
7
Overall Width
20

Details

Item
GRINDER PKG, GLASS LINEAR SCALES, 12" X 18", W/ DRO
Color
Silver
Special Features
2-Axis , KA counter grinder system
Weight
24

Description

Grinder Pk,Glass,Linear Scales,12 In. x 18 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.