Zoro Homepage

Hd, 60Ax

  • Mfr # 192-614-10

  • Zoro # G7769647


product price: $3,496.99
/ea
Free Shipping & Returns

Key Features

Features
standard type with SPC data output
Standards
0-600mm
Dial Color
Silver
Weight
25
Width
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192-614-10
Zoro #
G7769647
UPC #
603908523321
Country of Origin
Japan

Dimensions

Width
8.5
Overall Height
14.5
Overall Length
40
Height
14.5
Overall Width
8.5
Length
40

Details

Features
standard type with SPC data output
Item
HD-60AX
Standards
0-600mm
Dial Color
Silver
Weight
25

Description

Hd,60Ax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.