This item is Discontinued.

Mitutoyo Height Gage, LCD, Aluminum, Steel 64PKA094B

Height Gage, LCD, Aluminum, Steel (Discontinued)

  • Mfr # 64PKA094B
  • Zoro # G9358544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64PKA094B
Zoro #
G9358544
UPC #
603908587743
Country of Origin
Multiple

Dimensions

Height Measurement Type
1D
Dimension Type
Inch/Metric

Details

Item
Digital Height Gauge
Type
Electronic Digital
Mechanism
Roller Bearing
Construction
Aluminum, Steel
Display
LCD
Range
0 in to 14 in/0 mm to 350 mm
Resolution
0.001mm, 0.0005mm/0.00005 in, 0.0001 in
Accuracy
+/-(2.4+2.1L/600) Micron
Counter Type
Electronic Digital
Base
Cast Iron
Features
Pneumatic Floating Station
Battery
(4) AA LR6 Batteries, (4) AA Nickel Metal Hydride Rechargeable Batteries
Includes
(4) AA LR6 Batteries, AC Adapter
Maximum Measurement - mm
350 mm
Operation Type
Digital
Data Output Connection Type
USB
Maximum Measurement - Inch
14 in
Minimum Measurement - mm
0 mm
Number of Measurements
2
Base Material
Cast Iron
Power Source
AA LR6 Batteries
Functions
Inch/Metric Conversion
Travel Type
Manual with Feed Wheel
Minimum Measurement - Inch
0 in
Display Type
LCD
Includes Display
Yes
SPC Output
Yes
Series
192
Long Form Calibration Certificate
No
Includes Battery
Yes

Description

Item Digital Height Gauge, Counter Type Electronic Digital, Mechanism Roller Bearing, Construction Aluminum, Steel, Display LCD, Resolution 0.00005 in/0.0005 mm, 0.0001 in/0.001 mm, Range 0 in to 14 in/0 to 350 mm, Accuracy +/-(2.4+2.1L/600) micron, Base Cast Iron, Battery (4) AA LR6 Batteries, (4) AA Nickel Metal Hydride Rechargeable Batteries, Features Pneumatic Floating Station, Includes (4) AA LR6 Batteries, AC Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.