Zoro Homepage

Holder, Long Type

  • Mfr # 12AAA793

  • Zoro # G7800648


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height (In.)
3
Special Features
optionla probe/calibration block
Length (In.)
6
Width (In.)
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12AAA793
Zoro #
G7800648
UPC #
603908295013
Country of Origin
Japan

Dimensions

Height (In.)
3
Length (In.)
6
Width (In.)
4.5

Details

Item
HOLDER (LONG TYPE)
Color
Silver
Special Features
optionla probe/calibration block

Description

Holder,Long Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.