Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holtest, Digimatic, 10" - 11"

  • Mfr # 468-280

  • Zoro # G7775028


product price: $3,205.99
/ea
Free Shipping & Returns

Key Features

Features
three-point internal micrometers
Dial Color
Black
Standards
10-11"
Height
10
Overall Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468-280
Zoro #
G7775028
UPC #
603908504290
Country of Origin
Japan

Dimensions

Height
10
Overall Width
12
Overall Length
14
Overall Height
10
Width
12
Length
14

Details

Features
three-point internal micrometers
Item
HOLTEST, DIGIMATIC, 10" - 11"
Dial Color
Black
Standards
10-11"
Weight
12.5

Description

Holtest,Digimatic,10 In. - 11 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.