
Holtest, Ratchet, 2.5" - 3.0"
Mfr # 368-271
Zoro # G7773722
product price: $1,058.99
/ea
Free Shipping & Returns
Key Features
Graduations
0.0002 in
Range
2.5 in to 3 in
Accuracy
+/-0.00015 in
Long Form Calibration Certificate
No
Bezel Lock
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
368-271
Zoro #
G7773722
UPC #
603908393221
Country of Origin
Japan
Dimensions
Dimension Type
Inch
Details
Graduations
0.0002 in
Range
2.5 in to 3 in
Accuracy
+/-0.00015 in
Item
Holtest,Ratchet,2.5" - 3.0"
Long Form Calibration Certificate
No
Bezel Lock
No
Case Type
Case
Includes Case
Yes
Non-Magnetic
Yes
Number of Indicators
1
Contact Point Shape
Flat
Minimum Measurement - Inch
2.5 in
Maximum Measurement - Inch
3 in
Included Certification
Certificate of Inspection
Description
Holtest,Ratchet,2.5 In. - 3.0 In., Range 2.5 in to 3 in, Case Type Case, Contact Point Shape Flat, Included Certification Certificate of Inspection, Maximum Measurement - Inch 3 in, Minimum Measurement - Inch 2.5 in, Accuracy +/-0.00015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.