Zoro Homepage

Holtest, Type Ii, R, 6.0" - 7.0"

  • Mfr # 368-876

  • Zoro # G7774179


product price: $1,649.99
/ea
Free Shipping & Returns

Key Features

Features
three point internal micrometer
Standards
6-7"
Dial Color
White
Length
12
Height
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368-876
Zoro #
G7774179
UPC #
603908393467
Country of Origin
Japan

Dimensions

Length
12
Height
7.5
Overall Height
7.5
Overall Width
10
Width
10
Overall Length
12

Details

Features
three point internal micrometer
Item
HOLTEST, TYPE II, R, 6.0" - 7.0"
Standards
6-7"
Dial Color
White
Weight
7

Description

Holtest,Type Ii,R,6.0 In. - 7.0 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.