
Ht, .425"R
Mfr # 368-262
Zoro # G7773689
product price: $697.99
/ea
Free Shipping & Returns
Key Features
Graduations
0.0002 in
Range
0.35 in to 0.425 in
Accuracy
+/-0.0001 in
Long Form Calibration Certificate
No
Bezel Lock
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
368-262
Zoro #
G7773689
UPC #
603908515203
Country of Origin
Japan
Dimensions
Dimension Type
Inch
Details
Graduations
0.0002 in
Range
0.35 in to 0.425 in
Accuracy
+/-0.0001 in
Item
Ht,.425"R
Long Form Calibration Certificate
No
Bezel Lock
No
Included Certification
Certificate of Inspection
Case Type
Case
Number of Indicators
1
Includes Case
Yes
Non-Magnetic
Yes
Minimum Measurement - Inch
0.35 in
Contact Point Shape
Flat
Maximum Measurement - Inch
0.425 in
Description
Ht,.425 In.R, Range 0.35 in to 0.425 in, Case Type Case, Contact Point Shape Flat, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.425 in, Minimum Measurement - Inch 0.35 in, Accuracy +/-0.0001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.