Zoro Homepage

Ht, .5"R

  • Mfr # 368-263

  • Zoro # G7773759


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Features
three-point/two-point internal micrometers
Dial Color
White
Standards
.425-.5"
Overall Height
2.5
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368-263
Zoro #
G7773759
UPC #
603908520177
Country of Origin
Japan

Dimensions

Overall Height
2.5
Height
2.5
Width
4
Length
9
Overall Width
4
Overall Length
9

Details

Features
three-point/two-point internal micrometers
Item
HT-.5"R
Dial Color
White
Standards
.425-.5"
Weight
1

Description

Ht,.5 In.R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.