Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ht2,225R

  • Mfr # 368-778

  • Zoro # G7773932


product price: $1,731.99
/ea
Free Shipping & Returns

Key Features

Features
three-point internal micrometers
Standards
200-225mm
Dial Color
White
Width
4.5
Overall Length
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368-778
Zoro #
G7773932
UPC #
603908449294
Country of Origin
Japan

Dimensions

Width
4.5
Overall Length
8
Overall Height
1.5
Height
1.5
Length
8
Overall Width
4.5

Details

Features
three-point internal micrometers
Item
HT2-225R
Standards
200-225mm
Dial Color
White
Weight
1

Description

Ht2,225R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.