Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Id-N1012, 0.02mm/5mm

  • Mfr # 543-570

  • Zoro # G7781413


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Features
with dust/water protection conforming to IP66
Color
Black
Weight
1
Standards
5.0mm
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543-570
Zoro #
G7781413
UPC #
603908512523
Country of Origin
Japan

Dimensions

Height
3
Overall Width
4.5
Overall Length
8
Overall Height
3
Width
4.5
Length
8

Details

Item
ID-N1012, 0.02MM/5MM
Features
with dust/water protection conforming to IP66
Color
Black
Weight
1
Standards
5.0mm

Description

Id-N1012,0.02mm/5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.