
Indicating Mic, 50-75mm
Mfr # 510-123
Zoro # G7775649
product price: $1,196.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001mm
Range
50 to 75mm
Features
Carbide Tipped Measuring Faces, Retractable Anvil with Indicator for Threewire Measurements of Pitch Diameter of Precision Screws and Parallelism Measurements
Includes
(1) Standard Bar, (1) Fitted Plastic Case
Anvil
Retractable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
510-123
Zoro #
G7775649
UPC #
603908330134
Country of Origin
Japan
Details
Item
Indicating Micrometer
Resolution
0.001mm
Range
50 to 75mm
Features
Carbide Tipped Measuring Faces, Retractable Anvil with Indicator for Threewire Measurements of Pitch Diameter of Precision Screws and Parallelism Measurements
Includes
(1) Standard Bar, (1) Fitted Plastic Case
Anvil
Retractable
Description
Indicating Mic,50-75mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.