Item Quick Image Vision Machine
- Mfr # 361-853M3PK
- Zoro # G716584631
product price:Â
$
60,823.99
/ea
Free Shipping & Returns
Key Features
Measuring Accuracy
+/-2micron m (high-resolution mode); +/-4micron m (normal mode)
Stage Glass Size
300 mm x 170 mm
Observation Unit Zoom
7.6X
Focusing Travel
100 mm
Optical System Magnification
0.2X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 361-853M3PK
- Zoro #
- G716584631
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Stage Glass Size
- 300 mm x 170 mm
- Maximum Workpiece Height
- 100 mm
Details
- Item
- Quick Image Vision Machine
- Measuring Accuracy
- +/-2micron m (high-resolution mode); +/-4micron m (normal mode)
- Observation Unit Zoom
- 7.6X
- Focusing Travel
- 100 mm
- Optical System Magnification
- 0.2X
- Repeatability
- +/-1micron m (high-resolution mode); +/-2micron m (normal mode)
- Optical System Working Distance
- 90 mm
- Vision Measuring System Type
- Manual
- Projector Series
- Quick Image with M3
Description
Item Quick Image Vision Machine, Digital Zoom Not Applicable, Measuring Accuracy +/-2micron m (high-resolution mode); +/-4micron m (normal mode), Observation Unit Zoom 7.6X, Projector Series Quick Image with M3, Stage Glass Size 300 mm x 170 mm, Vision Measuring System Type Manual, Focusing Travel 100 mm, Image Type Not Applicable, Magnification System Not Applicable, Maximum Workpiece Height 100 mm, Optical System Magnification 0.2X, Optical System Working Distance 90 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.