Item Quick Image Vision Machine
- Mfr # 361-854M3PK
- Zoro # G516584541
product price:Â
$
74,447.99
/ea
Free Shipping & Returns
Key Features
Optical System Working Distance
90 mm
Maximum Workpiece Height
100 mm
Repeatability
+/-1micron m (high-resolution mode); +/-2micron m (normal mode)
Vision Measuring System Type
Manual
Optical System Magnification
0.2X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 361-854M3PK
- Zoro #
- G516584541
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Maximum Workpiece Height
- 100 mm
- Stage Glass Size
- 400 mm x 200 mm
Details
- Item
- Quick Image Vision Machine
- Optical System Working Distance
- 90 mm
- Repeatability
- +/-1micron m (high-resolution mode); +/-2micron m (normal mode)
- Vision Measuring System Type
- Manual
- Optical System Magnification
- 0.2X
- Observation Unit Zoom
- 7.6X
- Measuring Accuracy
- +/-2micron m (high-resolution mode); +/-4micron m (normal mode)
- Projector Series
- Quick Image with M3
- Focusing Travel
- 100 mm
Description
Item Quick Image Vision Machine, Digital Zoom Not Applicable, Measuring Accuracy +/-2micron m (high-resolution mode); +/-4micron m (normal mode), Observation Unit Zoom 7.6X, Projector Series Quick Image with M3, Stage Glass Size 400 mm x 200 mm, Vision Measuring System Type Manual, Focusing Travel 100 mm, Image Type Not Applicable, Magnification System Not Applicable, Maximum Workpiece Height 100 mm, Optical System Magnification 0.2X, Optical System Working Distance 90 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.