Zoro Homepage

Linear Gage, Clamping, Slim Type

  • Mfr # 542-244

  • Zoro # G7780801


product price: $2,340.99
/ea
Free Shipping & Returns

Key Features

Features
Resolution: 1μm
Height
2
Overall Height
2
Overall Width
7
Length
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
542-244
Zoro #
G7780801
UPC #
603908320647
Country of Origin
Japan

Dimensions

Height
2
Overall Height
2
Overall Width
7
Length
5.5
Width
7
Overall Length
5.5

Details

Item
SLIM TYPE LINEAR GAGE W/CLAMPING
Features
Resolution: 1μm
Standards
5mm (.2”)
Color
Silver
Weight
1.5

Description

Item Linear Gage,Clamping,Slim Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.