Zoro Homepage

Measuring Head Assy, MM, 04AZB136

  • Mfr # 04AZB136

  • Zoro # G7799482


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Special Features
TiN-coated measuring contact head assembly
Height (In.)
1
Length (In.)
2
Width (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04AZB136
Zoro #
G7799482
UPC #
603908517283
Country of Origin
Japan

Dimensions

Height (In.)
1
Length (In.)
2
Width (In.)
1

Details

Item
MEASURING HEAD ASSY (MM)
Color
Black
Special Features
TiN-coated measuring contact head assembly
Product Type
Measuring Head Assy,MM,04AZB136

Description

Measuring Head Assy,MM,04AZB136

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.