Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mhh 1-1"Vlt

  • Mfr # 151-243-10

  • Zoro # G7766801


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.01mm/0.001mm/0.001"/0.0001"
Range
0 to 1"
Features
8mm Diameter Spindle for Heavy-Duty Use, Carbide-Tipped Measuring Face, Ratchet Stop for Constant Force
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151-243-10
Zoro #
G7766801
UPC #
603908528555
Country of Origin
Japan

Details

Item
Micrometer Head
Resolution
0.01mm/0.001mm/0.001"/0.0001"
Range
0 to 1"
Features
8mm Diameter Spindle for Heavy-Duty Use, Carbide-Tipped Measuring Face, Ratchet Stop for Constant Force
Spindle
Flat

Description

Mhh 1-1 In.Vlt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.