
Mhn 2-25V
Mfr # 150-189
Zoro # G7766582
product price: $97.39
/ea
Free Shipping & Returns
Key Features
Resolution
0.01mm/0.001mm/0.001"/0.0001"
Range
0 to 25mm
Features
Long Spindle Type is Available for a Variety of Applications, Carbide-tipped Measuring Face, Hard-chrome Plating
Includes
Clamp Nut
Spindle
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150-189
Zoro #
G7766582
UPC #
603908046585
Country of Origin
Japan
Details
Item
Micrometer Head
Resolution
0.01mm/0.001mm/0.001"/0.0001"
Range
0 to 25mm
Features
Long Spindle Type is Available for a Variety of Applications, Carbide-tipped Measuring Face, Hard-chrome Plating
Includes
Clamp Nut
Spindle
Flat
Thimble
Ratchet
Lock Nut Type
Clamp
Description
Mhn 2-25V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.