
Micrometer, Depth, Interchaneable Rod
Mfr # 329-251-30
Zoro # G7772733
product price: $949.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.00005"/0.001mm (or) 0.001mm
Range
0 to 300mm
Features
ΓΈ4mm Interchangeable Rods, with Lapped Measuring End, Provide a Wide Measuring Range, Pushbutton Controls, Zero Set Capability, Data Hold, Data Out, Inch/Millimeter Conversion of Displayed Reading
Includes
(1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case, (12) Rods
Thimble
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
329-251-30
Zoro #
G7772733
UPC #
603908600794
Country of Origin
Japan
Details
Item
Depth Micrometer
Resolution
0.00005"/0.001mm (or) 0.001mm
Range
0 to 300mm
Features
ΓΈ4mm Interchangeable Rods, with Lapped Measuring End, Provide a Wide Measuring Range, Pushbutton Controls, Zero Set Capability, Data Hold, Data Out, Inch/Millimeter Conversion of Displayed Reading
Includes
(1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case, (12) Rods
Thimble
Ratchet
Description
Micrometer,Depth,Interchaneable Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.