
Micrometer, Disc, C 25-50/.01mm
Mfr # 123-114
Zoro # G7764187
product price: $324.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.01mm
Range
25 to 50mm
Features
Inch/mm Conversion, Non-slip Grip Finish, Ratchet Stop for Constant Force
Includes
(1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case, (1) Standard Bar
Spindle
Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123-114
Zoro #
G7764187
UPC #
603908027553
Country of Origin
Japan
Details
Item
Disk Micrometer
Resolution
0.01mm
Range
25 to 50mm
Features
Inch/mm Conversion, Non-slip Grip Finish, Ratchet Stop for Constant Force
Includes
(1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case, (1) Standard Bar
Spindle
Disc
Anvil
Disc
Thimble
Ratchet
Description
Micrometer,Disc,C 25-50/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.