Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micrometer Head, 0 to 6.5mm Range, Steel

  • Mfr # 148-303-10

  • Zoro # G0614210


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Range
0 mm to 6.5 mm
Certification
Certificate of Inspection
Spindle Material
Steel
Includes
Spanner
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148-303-10
Zoro #
G0614210
UPC #
603908045700
Country of Origin
Japan

Dimensions

Mounting Hub Dia.
3/8 in
Mouting Hub Diameter
3/8 in
Spindle Diameter
6.35 mm
Dimension Type
Metric
Spindle Diameter1
6.35 mm

Details

Item
Mechanical Micrometer Head
Range
0 mm to 6.5 mm
Certification
Certificate of Inspection
Spindle Material
Steel
Includes
Spanner
Spindle
Flat
Resolution
0.01 mm
Rotating Spindle (Yes/No)
Yes
SPC Output
No
Thimble
Ratchet
Standards
JIS B 7502
Features
Scale Surface, Hard-Chrome Plating
Lock Nut Type
Spindle Lock
Operation Type
Mechanical
Accuracy
0.002 mm
Spindle Shape
Spherical
Thimble Type
Plain
Maximum Measurement - mm
6.5 mm
Scale Finish
Chrome
Minimum Measurement - mm
0 mm
Long Form Calibration Certificate
No
Rotating Spindle
Yes
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
6.5 mm

Description

Mechanical Micrometer Head, Range 0 mm to 6.5 mm, Resolution 0.01 mm, Accuracy 0.002 mm, Dimension Type Metric, Mouting Hub Diameter 3/8 in, Operation Type Mechanical, Rotating Spindle (Yes/No) Yes, Spindle Shape Spherical, Thimble Type Plain, Includes Spanner, Lock Nut Type Spindle Lock, Long Form Calibration Certificate No, Maximum Measurement - mm 6.5 mm, Minimum Measurement - mm 0 mm, Scale Finish Chrome, Spindle Diameter 6.35 mm, Spindle Material Steel, Standards JIS B 7502

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.