Zoro Homepage

Micrometer, Outside, 0-1", 0.0001", Rt

  • Mfr # 102-717

  • Zoro # G7762452


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Features
Ratchet Function Works Both From the Thimble and the Speeder, Allowing Easy One-Handed Operation, Heat Insulating Frame Minimizes Thermal Expansion
Includes
(1) Certificate of Inspection, (1) Fitted Plastic Case
Thimble
Ratchet
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-717
Zoro #
G7762452
UPC #
603908391326
Country of Origin
Japan

Details

Item
Micrometer
Resolution
0.0001"
Range
0 to 1"
Features
Ratchet Function Works Both From the Thimble and the Speeder, Allowing Easy One-Handed Operation, Heat Insulating Frame Minimizes Thermal Expansion
Includes
(1) Certificate of Inspection, (1) Fitted Plastic Case
Thimble
Ratchet
IP Rating
Not Rated

Description

Micrometer,Outside,0-1 In.,0.0001 In.,Rt, IP Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.