
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
573-708
Zoro #
G7783017
UPC #
603908539148
Country of Origin
Japan
Details
Caliper Grouping
Digital Caliper
Resolution
0.0005"/0.01mm
Accuracy
0.0015"
Features
Offset Centerline Caliper
Includes
Plastic Case
IP Rating
IP67
Caliper Range
0.4 to 12"/10 to 300mm
SPC Output
Yes
Item
Ntd10P-12"Pmx
Absolute Positioning
Yes
Description
Ntd10P-12 In.Pmx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.