Zoro Homepage

Objective for Hardness Tester, 20X

  • Mfr # 810-618

  • Zoro # G7799351


product price: $1,519.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
2.5
Color
Black
Length (In.)
7
Width (In.)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810-618
Zoro #
G7799351
UPC #
603908356653
Country of Origin
Japan

Dimensions

Height (In.)
2.5
Length (In.)
7
Width (In.)
3

Details

Item
20X, OBJECTIVE FOR HARDNESS TESTER
Color
Black

Description

Objective for Hardness Tester,20X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.