Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Optical Comparator, Vertical, Inverted, 20"

  • Mfr # 304-919-11A-QM

  • Zoro # G713343132


product price: $30,950.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Image Type
Inverted Image
Power Supply
Corded
Projector Series
Mitutoyo PV-5110
Optical System Orientation
Vertical
Max. Workpiece Weight Capacity
17.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304-919-11A-QM
Zoro #
G713343132
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Workpiece Height
7.12 in
Screen Size
20 in
Table Size
15.9 in x 9.8 in

Details

Item
Optical Comparator
Image Type
Inverted Image
Power Supply
Corded
Projector Series
Mitutoyo PV-5110
Optical System Orientation
Vertical
Max. Workpiece Weight Capacity
17.6 lb
X-Axis Table Travel
8 in
With Cooling Fan
Yes
Rotating Screen
+/-360 Degrees
Magnification - Included Lens
10X
Effective Table Working Area
15.9 in x 9.8 in
Measuring Unit
Linear Scale
Resolution
0.00004 in
Y-Axis Vertical Focus Travel
4 in
Contour Illumination
24V, 150W Halogen Bulb
Adjustable Brightness
Yes
Reference Line Style
Cross Hair Line
Accuracy
+/- 0.1
Screen Material
Fine Ground Glass
Surface Illumination
24V, 150W Halogen Bulb
Maximum Workpiece Weight Capacity
17.6 lb
Digital Readout Interface Included
QM-Data 200

Description

Optical Comparator, Resolution 0.00004 in, Accuracy +/- 0.1, Contour Illumination 24V, 150W Halogen Bulb, Effective Table Working Area 15.9 in x 9.8 in, Image Type Inverted Image, Magnification - Included Lens 10X, Measuring Unit Linear Scale, Optical System Orientation Vertical, Projector Series Mitutoyo PV-5110, Screen Size 20 in, Surface Illumination 24V, 150W Halogen Bulb, Table Size 15.9 in x 9.8 in, X-Axis Table Travel 8 in, Y-Axis Vertical Focus Travel 4 in, Adjustable Brightness Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.