Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Adj Parallels, 3/8 to 2 1/4 In

  • Mfr # 985-131

  • Zoro # G1919364


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Number of Pairs
6
Measuring Range (In.)
3/8 to 2-1/4
Length (In.)
1 5/8 to 4 7/8
Width (In.)
5/16 in
Parallelism (In.)
+/-0.001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
985-131
Zoro #
G1919364
UPC #
603908369028
Country of Origin
Switzerland

Dimensions

Length (In.)
1 5/8 to 4 7/8
Width (In.)
5/16 in
Length
1 5/8 in to 4 7/8 in
Minimum Size - Inch
3/8 in
Maximum Size - Inch
2 1/4 in
Maximum Size - mm
57 mm
Included Sizes
1 3/4 in to 2 1/4 in, 1 5/16 in to 1 3/4 in, 1/2 in to 11/16 in, 11/16 in to 15/16 in, 15/16 in to 1 5/16 in, 3/8 in to 1/2 in
Minimum Size - mm
9.5 mm
Width - Inch
5/16 in

Details

Item
Adjustable Parallel Set
Number of Pairs
6
Measuring Range (In.)
3/8 to 2-1/4
Parallelism (In.)
+/-0.001
Includes
Plastic Pouch
Parallelism
+/-0.001 in
Range - Inch
3/8 in to 2 1/4 in
Includes Case
Yes
Case Type
Plastic Pouch
Number of Pieces
6
Range (mm)
9.5 mm to 57 mm
Millimeters Measured - Minimum
9.5 mm
Inches Measured - Maximum
2 1/4 in
Millimeters Measured - Maximum
57 mm
Parallelism - Inch
+/-0.001 in
Inches Measured - Minimum
3/8 in

Description

Adjustable Parallel Set, Included Sizes 1 3/4 in to 2 1/4 in, 1 5/16 in to 1 3/4 in, 1/2 in to 11/16 in, 11/16 in to 15/16 in, 15/16 in to 1 5/16 in, 3/8 in to 1/2 in, Maximum Size - Inch 2 1/4 in, Maximum Size - mm 57 mm, Minimum Size - Inch 3/8 in, Minimum Size - mm 9.5 mm, Number of Pairs 6, Range - Inch 3/8 in to 2 1/4 in, Range (mm) 9.5 mm to 57 mm, Thickness Not Applicable, Case Type Plastic Pouch, Includes Case Yes, Length 1 5/8 in to 4 7/8 in, Parallelism +/-0.001 in, Tolerance -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.