Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Profile Projector

  • Mfr # 302-802-10A

  • Zoro # G516055218


product price: $19,400.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Image Type
Inverted Image
Resolution
0.0001 in
Projector Series
PJ-Plus
Surface Illumination
12 V / 17.4 W White LED, 30000 hours
Table Size
8 in x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-802-10A
Zoro #
G516055218
UPC #
-
Country of Origin
Multiple

Dimensions

Table Size
8 in x 4 in
Screen Size
315 mm

Details

Item
Profile Projector
Image Type
Inverted Image
Resolution
0.0001 in
Projector Series
PJ-Plus
Surface Illumination
12 V / 17.4 W White LED, 30000 hours
Optical System Orientation
Vertical
Magnification - Included Lens
10X
Adjustable Brightness
Yes

Description

Profile Projector, Resolution 0.0001 in, Image Type Inverted Image, Magnification - Included Lens 10X, Optical System Orientation Vertical, Projector Series PJ-Plus, Screen Size 315 mm, Surface Illumination 12 V / 17.4 W White LED, 30000 hours, Table Size 8 in x 4 in, X-Axis Table Travel Not Applicable, Y-Axis Vertical Focus Travel Not Applicable, Adjustable Brightness Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.