Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
180-301B
Zoro #
G7630752
UPC #
603908523536
Country of Origin
Brazil
Details
Item
Protractor Head
Number of Pieces
1
Head Type
Protractor
Head Material
Cast Iron
Graduations
12in/300mm to 24in/600mm
Graduation Type
Inch, Metric
Finish
Gray Enamel
Material
Cast iron
Description
Protractor Head, Number of Pieces 1, Head Type Protractor, Head Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.