Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radius Gage Set, 1/64-1/2 In, 25 Leaves

  • Mfr # 186-901

  • Zoro # G1601302


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Includes
Fitted Case With Indexed Pockets
Configuration
5 Convex & Concave Radii
Finish
Satin Chrome
Accuracy (In.)
+/-0.0016
Gauges per Set
25 Leaves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
186-901
Zoro #
G1601302
UPC #
603908057314
Country of Origin
Japan

Dimensions

Included Sizes
1/16 in (1/16 in -1/2 in, 9/16 in-1)
Dimension Type
Angle

Details

Item
Radius Gauge Set
Includes
Fitted Case With Indexed Pockets
Configuration
5 Convex & Concave Radii
Finish
Satin Chrome
Accuracy (In.)
+/-0.0016
Gauges per Set
25 Leaves
Range (In.)
1/64 to 17/64 in by 64ths, 9/32 to 1/2 in by 32nds
Number of Leaves
25
Accuracy
+/-0.0016 in
Minimum Measurement - Inch
1/64 in
Case Type
Pouch
Range
1/64 in to 17/64 in by 64ths, 9/32 in to 1/2 in by 32nds
Maximum Measurement - Inch
1/2 in
Case Included
Yes
Increments
1/64 in (1/64 in to 17/64 in), 1/32 in (9/32 in to 1/2 in)
Set Style
Fixed Leaves With Handle
Inches Measured - Minimum
1/64 in
Inches Measured - Maximum
1/2 in

Description

Radius Gauge Set, Range 1/64 in to 17/64 in by 64ths, 9/32 in to 1/2 in by 32nds, Accuracy +/-0.0016 in, Configuration 5 Convex & Concave Radii, Dimension Type Angle, Included Sizes 1/16 in (1/16 in -1/2 in, 9/16 in-1), Increments 1/64 in (1/64 in to 17/64 in), 1/32 in (9/32 in to 1/2 in), Minimum Measurement - Inch 1/64 in, Number of Leaves 25, Set Style Fixed Leaves With Handle, Case Included Yes, Case Type Pouch, Finish Satin Chrome, Includes Fitted Case With Indexed Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.