Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rect, Cera, MM, Asme 0, 2mm, 2PC,

  • Mfr # 516-830-26

  • Zoro # G7777609


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Width
3
Length
12
Height
3
parallelism
parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
516-830-26
Zoro #
G7777609
UPC #
603908395584
Country of Origin
Japan

Dimensions

Width
3
Length
12
Height
3

Details

Item
2 PC, MM, RECT, CERA, ASME 0 (2MM)
parallelism
parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set

Description

Rect,Cera,MM,Asme 0,2mm,2PC,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.