This item is Discontinued.

No Product Image Available

Rect Steel, As-1, 4.0" (Discontinued)

  • Mfr # 611204-541PRO
  • Zoro # G7785257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
611204-541PRO
Zoro #
G7785257
UPC #
603908523239
Country of Origin
Japan

Dimensions

Width
3.5
Length
6
Height
1

Details

Item
4.0", RECT, STEEL, AS-1
Material
Steel

Description

Rect Steel,As-1,4.0 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.