Rect Steel, Asme 00, 0.605"
Mfr # 611211-521
Zoro # G7785491
product price: $82.95
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
2.5
Height
1
Length
3.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611211-521
Zoro #
G7785491
UPC #
603908422785
Country of Origin
Japan
Dimensions
Width
2.5
Height
1
Length
3.5
Details
Item
0.605", RECT, STEEL, ASME 00
Material
Steel
Description
Rect Steel,Asme 00,0.605 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.