Zoro Homepage

Sd-8"/20G, Inch/Mm, Ip-66

  • Mfr # 572-615

  • Zoro # G7782929


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Special Features
horizontal single-function type
Color
Black
Standards
0-8"/0-200mm
Product Type
Sd-8"/20G,Inch/Mm,Ip-66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572-615
Zoro #
G7782929
UPC #
603908397007
Country of Origin
Japan

Details

Item
SD-8"/20G, INCH/MM, IP-66
Special Features
horizontal single-function type
Color
Black
Standards
0-8"/0-200mm
Product Type
Sd-8"/20G,Inch/Mm,Ip-66

Description

Sd-8 In./20G,Inch/Mm,Ip-66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.