Zoro Homepage

Setting Ring, Ceramic, 6 mm

  • Mfr # 177-420

  • Zoro # G7768533


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
2.5
Width (In.)
2.5
Height (In.)
1
Special Features
cera setting ring
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177-420
Zoro #
G7768533
UPC #
603908585619
Country of Origin
Japan

Dimensions

Length (In.)
2.5
Width (In.)
2.5
Height (In.)
1
Overall Width
2.5
Overall Height
1
Overall Length
2.5

Details

Item
SETTING RING (CERAMIC), 6 MM
Special Features
cera setting ring
Color
White
Standards
6mm
Weight
1

Description

Setting Ring,Ceramic,6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.