
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500-776
Zoro #
G7775551
UPC #
603908399575
Country of Origin
Japan
Dimensions
Height
2
Length
13
Overall Length
13
Overall Height
2
Overall Width
5
Width
5
Details
Features
No Battery or Origin Reset Needed
IP Rating
IP67 Protection ensures waterproof reliability
Item
SOLAR CD IP 67 150MM W/OUTPUT
Standards
0 - 150mm
Color
Black
Weight
1.5
Description
Solar Cd,IP67,150mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.