Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Solar Digital Caliper, 0 to 6 In 500-784CERT

Solar Digital Caliper, 0 to 6 In (Discontinued)

  • Mfr # 500-784CERT
  • Zoro # G6067591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-784CERT
Zoro #
G6067591
UPC #
603908399599
Country of Origin
Japan

Dimensions

Jaw Depth
1 37/64 in
Depth Rod Shape
Rectangular
Dimension Type
Inch/Metric
Jaw Depth - Upper Jaw
21/32 in
Battery Size
Solar Powered
Measures Inside Dimension
Yes
Measures Depth
Yes
Measures Outside Dimension
Yes

Details

Caliper Grouping
Solar Digital Caliper
Resolution
0.0005 in/0.01 mm
Accuracy
+/-0.001 in
Features
Rolling Thumb Wheel, Control Buttons on Face, Origin, Inch/mm, Absolute Scales
Caliper Material
Stainless Steel
IP Rating
IP67
Caliper Range
0-6 in /0-150mm
SPC Output
NO
Long Form Calibration Certificate
Yes
Item
Solar-Powered Digital Calipers
Absolute Positioning
Yes
Standards
TUV Rheinland
Functions
Origin-Set, Inch/mm, Alarm: Counting Value Composition Error
Graduations - Lower Scale
0 in
Includes Battery
Yes
Coolant Resistant
Yes
Range
0 in to 6 in, 0 to 150 mm
Measures Step
Yes
Linear Encoder Type
Electromagnetic Induction
Left-Handed Operation
No
Graduations - Upper Scale
6 in
Jaw Shape
Standard
With Locking Nut
Yes
Minimum Measurement - mm
0 mm
Case Type
Plastic Case
Maximum Measurement - mm
150 mm
Includes Case
Yes
Jaw Actuation Type
Thumb Wheel
Repeatability
0.0005 in/0.01 mm
Water Resistant
Yes
Maximum Measurement - Inch
6 in
Measurements
4-Way
Included Certification
TUV Rheinland Certification, Long Form Calibration Certificate Traceable to NIST
Jaw Material
Stainless Steel
Display Type
LCD
Non-Magnetic
No
Minimum Measurement - Fractional Inch
0 in
Minimum Measurement - Inch
0 in
Dust Resistant
Yes

Description

Solar-Powered Digital Calipers, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output No, Accuracy +/-0.001 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate Yes, Features Rolling Thumb Wheel, Control Buttons on Face, Origin, Inch/mm, Absolute Scales, Standards TUV Rheinland

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.