Standard Roughness Specimen
Mfr # 178-602
Zoro # G9244015
product price: $349.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. 178-558A-1, 178-558A-2
Roughness - Ra
116 uin/2.94 micron
Number of Pieces
1
Roughness - Rz
Ra 119 uin / 3.00 micron
For Machining Method
Surface Roughness
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
178-602
Zoro #
G9244015
UPC #
603908055167
Country of Origin
Japan
Details
Item
Surface Roughness Specimen
For Use With
Mfr. No. 178-558A-1, 178-558A-2
Roughness - Ra
116 uin/2.94 micron
Number of Pieces
1
Roughness - Rz
Ra 119 uin / 3.00 micron
For Machining Method
Surface Roughness
Product Type
Surface Roughness Specimen
Material
Nickel Alloy
Standards
ISO
Description
Surface Roughness Specimen, Material Nickel Alloy, For Machining Method Surface Roughness, Number of Pieces 1, Roughness - Ra 116 uin/2.94 micron, Roughness - Rz Ra 119 uin / 3.00 micron, Standards ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.