Zoro Homepage

Steel, MM, Rect, Asme 00, 47 pcs. set

  • Mfr # 516-957-26

  • Zoro # G7777773


product price: $3,452.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
14.5
Height
3
Width
8.5
parallelism
parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516-957-26
Zoro #
G7777773
UPC #
603908395829
Country of Origin
Japan

Dimensions

Length
14.5
Height
3
Width
8.5

Details

Item
47 PC SET, MM, RECT, STEEL, ASME 00
Material
Steel
parallelism
parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set

Description

Steel,MM,Rect,Asme 00,47 pcs. set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.