Zoro Homepage

Telescoping Gage, 3/4 to 1-1/4 In, Steel

  • Mfr # 155-123

  • Zoro # G3524945


product price: $42.89
/ea

Key Features

Measuring Range (In.)
3/4 to 1-1/4
Material
Steel
Includes
Fitted Carrying Case
Number of Pieces
1
Features
Spring-Loaded Plunger To Determine Internal Dia, Knurled Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155-123
Zoro #
G3524945
UPC #
603908047582
Country of Origin
Japan

Dimensions

Overall Length
110 mm

Details

Item
Telescoping Gauge
Measuring Range (In.)
3/4 to 1-1/4
Material
Steel
Includes
Fitted Carrying Case
Number of Pieces
1
Features
Spring-Loaded Plunger To Determine Internal Dia, Knurled Clamp
Finish
Plain
Range
3/4 in to 1 1/4 in
Minimum Measurement - Inch
3/4 in
Includes Case
Yes
Maximum Measurement - Inch
1 1/4 in
Case Type
Fitted Pouch
Included Gauge Ranges
3/4 in to 1 1/4 in
Locking Style
Knurled Clamp
Gauge Plunger Style
Double-Arm Plunger
Inches Measured - Maximum
1 1/4 in
Inches Measured - Minimum
3/4 in

Description

Telescoping Gauge, Range 3/4 in to 1 1/4 in, Gauge Plunger Style Double-Arm Plunger, Included Gauge Ranges 3/4 in to 1 1/4 in, Maximum Measurement - Inch 1 1/4 in, Minimum Measurement - Inch 3/4 in, Number of Pieces 1, Case Type Fitted Pouch, Includes Case Yes, Locking Style Knurled Clamp, Overall Length 110 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.