Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Thickness Gage, Digimatic 547-312S

Thickness Gage, Digimatic (Discontinued)

  • Mfr # 547-312S
  • Zoro # G7781818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547-312S
Zoro #
G7781818
UPC #
603908530602
Country of Origin
Japan

Dimensions

Overall Height
3.5
Height
3.5
Overall Width
3
Length
5
Width
3
Overall Length
5

Details

Item
Digitmatic Thickness Gage
Standards
0-10mm
Weight
1.1
Color
Black

Description

Thickness Gage,Digimatic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.