Zoro Homepage

Tip, W3 40-32 TPI

  • Mfr # 126-813

  • Zoro # G7801591


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
5
Color
Blue
Width (In.)
4
Height (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126-813
Zoro #
G7801591
UPC #
603908030225
Country of Origin
Japan

Dimensions

Length (In.)
5
Width (In.)
4
Height (In.)
1

Details

Item
TIP/W3 40-32 TPI
Color
Blue

Description

Tip,W3 40-32 TPI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.