Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vernier Caliper, 0-6 In, 1.58 In D

  • Mfr # 530-312

  • Zoro # G0762772


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Range (In.)
0 to 6
Graduations (In.)
0.001
Jaw Depth (In.)
1.58
Material
Hardened Stainless Steel
Range (mm)
0 to 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530-312
Zoro #
G0762772
UPC #
603908141457
Country of Origin
Japan

Dimensions

Jaw Depth (In.)
1.58
Measures Inside Dimension
Yes
Jaw Depth
1 37/64 in
Dimension Type
Inch/Metric
Measures Depth
Yes
Measures Outside Dimension
Yes

Details

Item
4-Way Vernier Caliper
Range (In.)
0 to 6
Graduations (In.)
0.001
Material
Hardened Stainless Steel
Range (mm)
0 to 150
Finish
Satin Chrome
Accuracy Rating
+/-0.001 in /0.03mm
Graduations (mm)
0.02
Measures
Outside, Inside, Depth and Step
Graduations - Upper Scale
0.02 mm
Minimum Measurement - mm
0 mm
Jaw Shape
Standard Jaw
Graduations - Lower Scale
0.001 in
Operation Type
Mechanical
Case Type
Vinyl Holster with Fitted Carton
Maximum Measurement - mm
152 mm
Caliper Material
Stainless Steel
With Locking Nut
Yes
Maximum Measurement - Decimal Inch
6 in
Range
0 in to 6 in, 0 mm to 150 mm
Jaw Actuation Type
Thumb Wheel
Minimum Measurement - Decimal Inch
0 in
Graduations
0.02 mm
Accuracy
+/- 0.03 mm
Measurements
4-Way
Maximum Measurement - Fractional Inch
6 in
Measures Step
Yes
Minimum Measurement - Fractional Inch
0 in
Long Form Calibration Certificate
No
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Inch Graduations
.001 in
Millimeters Measured - Maximum
152 mm
Measurement Type
Depth, Inside, Outside, Step
Inches Measured - Maximum
6 in
Case Included
Yes

Description

4-Way Vernier Caliper, Range 0 in to 6 in, 0 mm to 150 mm, Graduations 0.02 mm, Accuracy +/- 0.03 mm, Caliper Material Stainless Steel, Dimension Type Inch/Metric, Graduations - Lower Scale 0.001 in, Graduations - Upper Scale 0.02 mm, Jaw Actuation Type Thumb Wheel, Jaw Depth 1 37/64 in, Maximum Measurement - Decimal Inch 6 in, Maximum Measurement - Fractional Inch 6 in, Maximum Measurement - mm 152 mm, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.