This item is Discontinued.

Mitutoyo Vernier Caliper, 1500mm 160-110

Vernier Caliper, 1500mm (Discontinued)

  • Mfr # 160-110
  • Zoro # G7767477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160-110
Zoro #
G7767477
UPC #
603908048367
Country of Origin
Japan

Dimensions

Height
3
Overall Width
12
Overall Length
51
Width
12
Overall Height
3
Length
51

Details

Item
VERNIER CALIPER, 1500MM
Weight
15
Standards
0 (20) - 1500mm
Features
Nib Style Jaws and Fine Adjustment
Color
Silver

Description

Vernier Caliper,1500mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.