Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vernier Caliper, 200mm

  • Mfr # 530-108

  • Zoro # G7779438


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Width
6
Length
14
Standards
0-200mm
Height
1.5
Overall Length
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
530-108
Zoro #
G7779438
UPC #
603908141372
Country of Origin
Japan

Dimensions

Overall Width
6
Length
14
Height
1.5
Overall Length
14
Width
6
Overall Height
1.5

Details

Item
VERNIER CALIPER, 200MM
Standards
0-200mm
Weight
1.5
Color
Silver
Features
Standard Model

Description

Vernier Caliper,200mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.