Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
985-142
Zoro #
G1697753
UPC #
603908459828
Country of Origin
India
Dimensions
Disc Dia. (In.)
0.100
Shank Dia. (In.)
0.200
Ball Dia. (In.)
0.250
Ball Diameter
1/4 in
Disc Diameter
0.1 in
Tip Diameter
0.25 in
Shank Diameter
13/64 in
Details
Item
Wiggler Set
Includes
Ball Contact, Chuck, Disc Contact, Offset Indicator Holder, Pointed Shank, Pouch
Construction
Steel
Single or Double End
Double End
Number of Pieces
5
Includes Case
Yes
Case Type
Pouch
Tip Shape
Ball
Description
Wiggler Set, Ball Diameter 1/4 in, Construction Steel, Disc Diameter 0.1 in, Includes Ball Contact, Chuck, Disc Contact, Offset Indicator Holder, Pointed Shank, Pouch, Number of Pieces 5, Single or Double End Double End, Tip Diameter 0.25 in, Tip Shape Ball, Case Type Pouch, Features -, Includes Case Yes, Shank Diameter 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.