This item is Discontinued.

Mityvac Mityvac MITMV6400 Fluid Dispensing System MITMV6400

Mityvac MITMV6400 Fluid Dispensing System (Discontinued)

  • Mfr # MITMV6400
  • Zoro # G504062761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MITMV6400
Zoro #
G504062761
UPC #
646541005175
Country of Origin
China

Description

  • Large 1.2 gallon (5 liter) fluid capacity.
  • Fluid is dispensed under pressure for smooth continual flow.
  • Integrated manual pump adds air above the fluid level to prevent aeration.
  • Internal pump components are sealed against exposure to fluids.
  • On/Off and flow control valve are conveniently located near fluid output.
  • Utilizes push to connect, quick change style accessory connections.
  • Pressure gauge indicates fluid dispensing pressure.
  • Integrated safety and manual pressure relief valve.
  • Dimension: 8" W x 16.25" L x 8.25" H.
  • Kit includes: 1.2 gallon (5 liter) fluid reservoir.
  • Reservoir lid with integrated manual pump, pressure gauge and pressure relief valve.
  • 5 foot fluid dispensing hose with flow control and auto-shutoff valves.
  • Fluid dispensing wand.
  • Hanging hook.
  • User's manual (English, French, Spanish, German.
    The Mityvac MV6400 fluid dispensing system distpenses fluids to fill or top off master cylinders, coolant bottles, automatic transmissions, differentials, power steering and other reservoirs. It can also perform hydraulic brake and clutch bleeding with additional adapters (sold separately).
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.