Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mityvac Mityvac MVA6845 Mason Jar Kit MIT06845

Mityvac MVA6845 Mason Jar Kit (Discontinued)

  • Mfr # MIT06845
  • Zoro # G004085345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIT06845
Zoro #
G004085345
UPC #
646541003928
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • 214" diameter standard mason jar lid
  • 3516" diameter widemouth mason jar lid
  • 2 14" ID x 48" long connection tubes
  • Adapters for tubing sizes 18" 12" OD and 14" 38" ID
Specifications
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.