Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Cooling System Test Kit, 2 pcs.

  • Mfr # MV4534

  • Zoro # G3710388


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Black/Yellow
Type
Universal
Includes
Custom Molded Case, Hand Pressure Pump with 2 1/2 in dia Gauge and Push-Button Pressure Release Valve, Universal Radiator Test Adapter
Number of Pieces
2
For Use With
Coolant Bottle Necks, Radiators
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV4534
Zoro #
G3710388
UPC #
646541006387
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
3 1/2 in
Overall Diameter
2 1/2 in
Overall Length
15 3/32 in

Details

Item
Universal Cooling System Test Kit
Color/Finish
Black/Yellow
Type
Universal
Includes
Custom Molded Case, Hand Pressure Pump with 2 1/2 in dia Gauge and Push-Button Pressure Release Valve, Universal Radiator Test Adapter
Number of Pieces
2
For Use With
Coolant Bottle Necks, Radiators
Application
Cooling System Service
Vehicle Model
Universal
Tool Type
Cooling System Pressure Tester
Vehicle Make
Universal
Color
Black, Yellow
Vehicle Model Year
Universal
Vehicle Make/Model/Year
Universal
Features
Cam Mechanism Helps to Ensure An Air-Tight Seal with Radiator and Coolant Bottle Necks, Compact One-Piece Design Fits Conveniently In Tool Box, Convenient Push-Button Valve Safely Relieves Pressure When Testing Is Complete, High-Volume Hand-Operated Pump Builds Pressure Quickly to Locate Leaks, Large, Easy-to-Eead 2 1/2 in (63.5 mm) Diameter Gauge Includes Clearly Indicated Pressure Test Zones, Packaged in Durable Custom-Molded Case, Universal Cooling System Adapter Replaces More Than 20 Individual Adapters for Cars, Vans, Light- and Heavy-Duty Trucks

Description

Universal Cooling System Test Kit, Tool Type Cooling System Pressure Tester, Application Cooling System Service, Vehicle Make/Model/Year Universal, For Use With Coolant Bottle Necks, Radiators, Color Black, Yellow, Overall Diameter 2 1/2 in, Overall Length 15 3/32 in, Overall Width 3 1/2 in, Number of Pieces 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.